References
Bahco:7422MBR
Rubix:401A5322
EAN:7314150218844

Product details : BAHCO 7422MBR 3/8 SOCKET SET
A7400DM 3/8" square drive socket bi-hex profile metric, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22 mm
7750RN 3/8" round head reversible ratchet
7760-3 and 7760-10 3/8" extension bar (75 and 250 mm)
7754 3/8" sliding T-handle
7766 3/8" universal joint
Knurled
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
7750RN 3/8" round head reversible ratchet
7760-3 and 7760-10 3/8" extension bar (75 and 250 mm)
7754 3/8" sliding T-handle
7766 3/8" universal joint
Knurled
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Socket Set with Metric Bi-Hex Profile and Round Head Ratchet
Technical specifications
Attributes
| Logistic Weight | 2790 g |
|---|---|
| Number of elements | 22 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 341.80 excl. VAT
/ Each
£ 410.16 incl. VAT
- Delivery usually within ( 14 ) days
