FACOM TEE SOCKET WRENCH 99C.12

99C metric wrenches with Cardan "T" sockets with sliding handle

See technical information
References
Facom:99C.12
Rubix:1237158
EAN:3148516922977
brand logo
Technical specifications
Opening12
Length434 mm
Typet-handle wrench
See all Specifications

Product details : FACOM TEE SOCKET WRENCH 99C.12


99C metric wrenches with Cardan "T" sockets with sliding handle
- Cardan "T" socket wrenches: cardan allows a working angle that gives better accessibility.
-The hex socket held in position by sprung brake.
- Metric dimensions: from 6 to 19 mm.
- Finish: Satin chrome and polished chrome for casing.

Technical specifications


Attributes
Logistic Weight347 g
Packaged dimensions (D x W x H)440x30x20 mm
Package weight347 g
Opening12
Length434 mm
Typet-handle wrench
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 41.51 excl. VAT
/ Each
£ 49.81 incl. VAT
  • Delivery usually within ( 14 ) days