References
Roebuck:880458
Rubix:222A1128
EAN:3660338338618

Product details : ROEBUCK RING SPANNER 17X19
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Made of uniform matt chrome vanadium steel.
Made of uniform matt chrome vanadium steel.
Technical specifications
Attributes
| Opening | 17x19 |
|---|---|
| Length | 285 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
- In stock: Next day delivery
