References
Draper:86928
Rubix:382A8372
Manufacturer :86928
EAN:5010559869282





Product details : DRAPER 86928 D20 CL BLESS IMPACT WRENCH
Part of the D20 multi-tool battery system, this cordess 1/2" Sq. Dr. impact wrench features a high-performance brushless motor and twin hammer for extra torque. It is also equipped with a forward/reverse switch and variable speed control. Perfect for dealing with heavy-duty nuts and bolts. The built-in ultra-bright LED worklight provides added visibility in low light conditions. Fitted with an ergonomic soft grip handle and belt clip for portability. D20 batteries and chargers available separately.
Technical specifications
Attributes
| Opening | 1/2' sq. dr. |
|---|---|
| Length | 212 mm |
| Type | impact wrench |
| Diameter | 108 mm |
Show UNSPSC/ECL@SS
£ 78.32 excl. VAT
/ Each
£ 93.98 incl. VAT
- Delivery usually within ( 7 ) days
