GEDORE 12MM COMBI SPANNER 7 12
Ring impact spanner wrench equal wrench size - 7
See technical informationReferences
Gedore:7 12
Rubix:118A3972
Manufacturer :6090210
EAN:4010886609026

Product details : GEDORE 12MM COMBI SPANNER 7 12
Combination spanner, straightDesign: DIN 3113, ISO 3318, A-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side angled 15°, with a handy, sturdy hollow shaft.* Non-standard size. ° Ring side with hexagon profile.
Combination spanner 12 mm Sizes 3 to 5.5 with hexagon ring, up from size 6 with UD profile * not standardised
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Opening | 12 |
| Length | 160 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- Delivery usually within ( 8 ) days
