References
Roebuck:880465
Rubix:222A1165
EAN:3660338338687

Product details : ROEBUCK RING SPANNER 32X36
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Made of uniform matt chrome vanadium steel.
Made of uniform matt chrome vanadium steel.
Technical specifications
Attributes
| Opening | 32x36 |
|---|---|
| Length | 405 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 36.88 excl. VAT
/ Each
£ 44.26 incl. VAT
- In stock: Next day delivery
