BAHCO 894M-100 OPEN END WRENCH

Single Open End Wrench

See technical informationSee documents
References
Bahco:894M-100
Rubix:401A5150
EAN:7314151833305
brand logo
Technical specifications
Opening100
Length850 mm
Typeflat wrench
See all Specifications
Documents

Product details : BAHCO 894M-100 OPEN END WRENCH


Single open end wrench
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894

Strengths

Metric Single Open End Wrenches with Phosphate Finish

Technical specifications


Attributes
Logistic Weight6120 g
Opening100
Length850 mm
Typeflat wrench
Finishingphosphate
Show UNSPSC/ECL@SS
£ 318.55 excl. VAT
/ Each
£ 382.26 incl. VAT
  • Delivery usually within ( 14 ) days