STAHLWILLE 2501052 3/8 INCH DRIVE X 1.1/8 AF HD CROW-FOOT
540a HD Crowfoot wrench heavy-duty
See technical informationSee documentsReferences
Stahlwille:02501052
Rubix:4527176
EAN:4018754198139



Documents
Product details : STAHLWILLE 2501052 3/8 INCH DRIVE X 1.1/8 AF HD CROW-FOOT
for particularly high loads, e.g. screwing into
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x53,8x59 mm |
|---|---|
| Logistic Weight | 140 g |
| Opening | 1.1/8 |
| Length | 59 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 69.95 excl. VAT
/ Each
£ 83.94 incl. VAT
- Usually arrives within 14 working days
