GEDORE 34MMLONGCOMBISPANNER 7 XL 34
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 34
Rubix:118A7970
Manufacturer :6101940
EAN:4010886610190

Product details : GEDORE 34MMLONGCOMBISPANNER 7 XL 34
Combination spanner, extra long 34 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 1088 g |
|---|---|
| Opening | 34 |
| Length | 520 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 125.97 excl. VAT
/ Each
£ 151.16 incl. VAT
- Delivery usually within ( 8 ) days
