FACOM FACOM-101.12 ADJUST WRENCH 12


101 Adjustable wrenches, quick adjustment, metal handle

References
facom:101.12
rubix:209A9120
ean:3662424092220
brand logo
brand logo
Technical specifications
Opening41
Length300 mm
See all Specifications

Product details : FACOM FACOM-101.12 ADJUST WRENCH 12


Time saving: easy and quick adjustment of the movable jaw on the nut thanks to the adjustment wheel.
3 steps: pull the wheel, and the movable jaw is released instantly.
move the movable jaw by hand to adjust to the desired size.
if necessary, use the wheel in the traditional way to adjust very finely.
2 to 3 times faster than a standard wrench.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.
Graduation in mm on one side.
Presentation: polished chrome body.

Strengths

2 to 3 times faster than a standard wrench.
Fine profile jaws for better accessibility.
Extra wide opening for greater versatility.

Technical specifications


Attributes
Opening41
Length300 mm
Weight800 g
FinishingChromed
Number of sides1
TypeAdjustable wrench
CompositionMetal (Handle)
Show UNSPSC/ECL@SS
£ 43.92 excl. VAT
/ Each
£ 52.70 incl. VAT
  • Usually arrives within 14 working days