Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO A6700DM-6 SOCKET 1/4IN AEROSPACE
BAHCO A6700DM-6 SOCKET 1/4IN AEROSPACE
12-sided 1/4" socket, metric
References
bahco:
A6700DM-6
rubix:
120A3854
ean:
7314151821685
Technical specifications
Length
24.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO A6700DM-6 SOCKET 1/4IN AEROSPACE
Serrated body for manual screwing of loose fasteners
For use with all bolts and screws used in aerospace
Not suitable for use with machines or energized tools
Highly polished finish
High-performance steel alloy
Reduced fastener wear thanks to Dynamic Drive™ profile
Optimal load and torque distribution from additional flank area
Thin wall for improved accessibility
Standards: ISO 2725/1174 and DIN 3124/3120
Technical specifications
Attributes
Logistic Weight
10
g
Length
24.7
mm
Finishing
polished
Weight
10
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.18
excl. VAT
/
Each
£
11.02
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
STAHLWILLE 3/4DR 32MM IMPSKT 25010032
STAHLWILLE SOCKET HEX 1/4IN DRIVE X 4.5MM 40.4,5 01010045
GEDORE 19MM 3/8DR SOCKET 30-19
FACOM SOCKET NK.27A
FACOM S.20H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 20MM
FACOM J.19 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 19MM
GEDORE 1/2AF 1/2DR LONG SKT D 19 L
ROEBUCK 880269 1/2IN DRIVE HEX /6 POINT 3/4IN A/F SOCKETS
EXPERT E113472 BRIT 3/4 6 PNT IMPACT SKT 33MM
BAHCO K8901M-60 IMPACT SOCKET 3/4
FACOM K.40B K-B SOCKET BI-HEX 3/4 INCH DRIVE 40MM
GEDORE 34MM 1DRDEEP IMPSOCK K 21 L 34
FACOM SOCKET NS.19LA
FACOM SOCKET NSB.24
FACOM SOCKET NKB.22