References
Gedore:34 8x9
Rubix:88017216
Manufacturer :6299010
EAN:4010886629901

Product details : GEDORE N034 8X9MM SWIVEL HEAD SOCKET SPA
Swivel head wrench double ended 8x9 mm Thin walled heads, UD profile Swivels through a wide radius Shaft with holes for tommy bars 26 D and 26 RS (please order separately) GEDORE vanadium steel 31CrV3, heads polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 98 g |
|---|---|
| Opening | 8x9 |
| Length | 200 mm |
| Type | socket wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 54.52 excl. VAT
/ Each
£ 65.42 incl. VAT
- Delivery usually within ( 22 ) days
