Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN-ENDED A/F SPANNER 9/16 X 5/8
ROEBUCK OPEN-ENDED A/F SPANNER 9/16 X 5/8
DOUBLE OPEN ENDED SPANNERS - AF
References
roebuck:
880076
rubix:
222A1111
ean:
3660338335303
Technical specifications
Opening
9/16x5/8
Length
187
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK OPEN-ENDED A/F SPANNER 9/16 X 5/8
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.
Technical specifications
Attributes
Opening
9/16x5/8
Length
187
mm
Finishing
chromed
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.40
excl. VAT
/
Each
£
4.08
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
WERA 073273 JOKER WRENCH RATCHET COMBI 13MM SB
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 14 X 15MM
ROEBUCK PIN WRENCH CAPACITY 60-90MM 845308
ROEBUCK 880480 OFF-SET COMBINATION WRENCH 17MM
GEDORE 12MMVDEOPENENDSPANER VDE 894 12
FACOM 55A.46X50 55A OFFSET RING SPANNER METRIC 46 X 50MM
BAHCO 1952Z-1.5/16 COMBINATION WRENCH
STAHLWILLE 3501075 1/2 INCH DRIVE X 2.3/16 AF HD CROW-FOOT
STAHLWILLE 02500076 3/8 INCH DRIVE X 2.1/4 AF CROW-FOOT
BAHCO 6Z-1/4-5/16 OPEN END WRENCH
FACOM 440.15/16 COMBINATION WRENCH 15/16 INCH A/F
GEDORE 18MMCROSFOOTSPANNER 3114 18
ROEBUCK COMBINATION SPANNER 36MM
GEDORE 31 KR 25-46 46MMWRENCH
10MM KNUCKLE SPANNER