References
Roebuck:3975893
Rubix:2017814
EAN:3660338394270

Documents
Product details : ROEBUCK SLOGGING RING SPANNER 38MM
High quality chrome vanadium steel.
Very high impact resistance.
Very high impact resistance.
Technical specifications
Attributes
| Opening | 38 |
|---|---|
| Length | 215 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 27.82 excl. VAT
/ Each
£ 33.38 incl. VAT
- Usually arrives within 14 working days
