FACOM METRIC OPEN END WRENCH 16 X 17MM - SAFETY LOCK SYSTEM
44.SLS - Metric Open End Wrenches - SLS
See technical informationReferences
Facom:44.16X17SLS
Rubix:2588691
EAN:3662424029059



Product details : FACOM METRIC OPEN END WRENCH 16 X 17MM - SAFETY LOCK SYSTEM
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose
locknuts.
Heads hinged at 15°.
Metric sizes: 6 to 41 mm.
Presentation: satin chrome finish.
NF ISO 10102, NF ISO 3318, NF ISO 1711-1, NF ISO 691, ISO 10102, ISO 3318, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, DIN 3110
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose
locknuts.
Heads hinged at 15°.
Metric sizes: 6 to 41 mm.
Presentation: satin chrome finish.
NF ISO 10102, NF ISO 3318, NF ISO 1711-1, NF ISO 691, ISO 10102, ISO 3318, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, DIN 3110
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 210x40x10 mm |
|---|---|
| Package weight | 173 g |
| Opening | 16x17 |
| Length | 200 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 40.72 excl. VAT
/ Each
£ 48.86 incl. VAT
- Delivery usually within ( 14 ) days
