CUTLINE 892161 PRECISION GROUND THREADED PLUG GAUGE M7X1,00

Double metric threaded plug

See technical informationSee documents

References

Superseded Ref:864715
GISS Cutline:892161
Rubix:245A6413
EAN:3660338447488
brand logo

Technical specifications

Nominal diameter (metric)7 mm
Threadedyes

Documents

Product details : CUTLINE 892161 PRECISION GROUND THREADED PLUG GAUGE M7X1,00


Standards: DIN 13
PRECISION GROUND THREADED PLUG GAUGE M7X1,00

Strengths

Metric threads
With "Go" and "No-Go" sides

Applications

Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions

Technical specifications


Attributes
Nominal diameter (metric)7 mm
Threadedyes
£ 17.04 excl. VAT
/ Each
£ 20.45 incl. VAT
  • Usually arrives within 14 working days