CUTLINE 892176 THREADED PLUG GAUGE MF6X0,75 - TOLERANCE 6H

Screw Plug Gauges

See technical informationSee documents

References

Superseded Ref:864730
GISS Cutline:892176
Rubix:245A6428
EAN:3660338447631
brand logo

Technical specifications

Nominal diameter (metric)6 mm
Threadedyes

Documents

Product details : CUTLINE 892176 THREADED PLUG GAUGE MF6X0,75 - TOLERANCE 6H


Norms: DIN 13
PRECISION GROUND THREADED PLUG GAUGE MF6X0,75 - TOLERANCE 6H

Strengths

Metric Fine Threads
With „Go“ and „No-Go“ side

Applications

Threaded Plug Gauges metric fine
Hardened steel and precision ground
With „Go“ and „No-Go“ side
Dimensions for thread

Technical specifications


Attributes
Nominal diameter (metric)6 mm
Threadedyes
£ 19.32 excl. VAT
/ Each
£ 23.18 incl. VAT
  • Usually arrives within 14 working days