Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 7444SG-M-30 RING END SLOGGING WR
BAHCO 7444SG-M-30 RING END SLOGGING WR
Metric Ring End Slogging Wrenches
References
bahco:
7444SG-M-30
rubix:
80392821
ean:
7314151829841
Technical specifications
Opening
30
Length
190
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7444SG-M-30 RING END SLOGGING WR
7444SG-M series
Strengths
Short and strong profiled handle|12-Point profile ring
Technical specifications
Attributes
Logistic Weight
425
g
Opening
30
Length
190
mm
Weight
400
g
Finishing
steel
Number of sides
12
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.78
excl. VAT
/
Each
£
48.94
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 440.11 COMBINATION WRENCH 11MM
BRITOOL EXPERT COMBINATION WRENCH 9/16 INCH
SCHAEFFLER LOCKNUT-HOOK-380-400 HOOK AND PIN WRENCH LOCKNUT
FACOM PIN WRENCH 115A.100
BRITOOL EXPERT GEARWRENCH WRENCH 8MM
FACOM COMBINATION W 40.28LA
3/4X7/8 DBL END RING SPANNER
ROEBUCK COMBINATION WRENCH SPANNER OPENING 16MM 865264
GEDORE 894 110 SINGLE OPEN ENDED SPANNER 110MM
BAHCO 8070 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 155MM
BAHCO 6M-8-9 OPEN END WRENCH
FACOM 6 INCH ADJUSTABLE WRENCH 113A.6T
BRITOOL EXPERT OPEN ENDED WRENCH 27 X 29MM
GEDORE 26 R 16X17 TUBULAR BOX SPANNER MM
FACOM COMBINATION W 39.13