STAHLWILLE 40032124 21 X 24MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40032124
Rubix:2018307
EAN:4018754017973



Documents
Product details : STAHLWILLE 40032124 21 X 24MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x53x250 mm |
|---|---|
| Logistic Weight | 215 g |
| Opening | 21x24 |
| Length | 250 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.66 excl. VAT
/ Each
£ 19.99 incl. VAT
- Usually arrives within 14 working days
