GEDORE 8791-5/8AF SPIGOT FIT OPEN ENDED 16MM 5/8 INCH 7720540
Attachable-open-ended-wrench-key 16 Z (AF) 8791 - inch size
See technical informationReferences
Gedore:8791-5/8"
Rubix:1226029
Manufacturer :7720540
EAN:4002805920176

Product details : GEDORE 8791-5/8AF SPIGOT FIT OPEN ENDED 16MM 5/8 INCH 7720540
Open end fitting 16 Z, 5/8" For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Opening | 5/8' (af) |
| Length | 41.5 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
| Diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 41.57 excl. VAT
/ Each
£ 49.88 incl. VAT
- Delivery usually within ( 8 ) days
