GEDORE 31 KR 20-36 6256120 31KR-20 RATCHET WRENCH 36MM
Slip ratchet with ring UD 31 KR
See technical informationReferences
Gedore:31 KR 20-36
Rubix:80173394
Manufacturer :6256120
EAN:4010886625613

Product details : GEDORE 31 KR 20-36 6256120 31KR-20 RATCHET WRENCH 36MM
Ratchet key (31 K) with interchangeable UD profile or 12-sided inserts (31 R). hexagonal rings upon request. Particularly suitable for steel and scaffolding construction. Up to 30" with flat handle grip, from 35" with push-on-rod. GEDORE vanadium steel 31CrV3, manganese phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.
Slip ratchet 20" with ring UD 36 mm friction key (31 K) with interchangeable UD profile or 12-sided inserts (31 R) hexagonal rings upon request, particularly suitable for steel and scaffolding construction up to 30" with fixed handle, from 35" with plug-in rod GEDORE vanadium steel 31CrV3, manganese-phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.
Technical specifications
Attributes
| Logistic Weight | 1162 g |
|---|---|
| Opening | 36 |
| Length | 500 mm |
| Type | ratchet wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 140.43 excl. VAT
/ Each
£ 168.52 incl. VAT
- Delivery usually within ( 22 ) days
