72.. Series Angular Contact Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x130x130 mm |
---|---|
Logistic Weight | 1160 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 72BE |
Material | Bearing steel |
Cage | Other |
Basic static load, radial - C0r | 65500 N |
Basic dynamic load, radial - Cr | 73500 N |
Sealing | Open |
Usually arrives within 14 working days