Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5214KC3 DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5214 K/C3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.688 mm
Double Row Deep Groove Ball Bearing
References
timken:
5214 K/C3
rubix:
396A3098
ean:
0087796067929
Technical specifications
Inner diameter
70
mm
Outer diameter
125
mm
Width
39.688
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5214KC3 DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
125
mm
Width
39.688
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
255.23
excl. VAT
/
Each
£
306.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NSK 3208BTN, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Precision / Spindle bearing SKF 7214 ACD/P4ADGA, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 24 mm
Angular contact ball bearing SKF 3208 A-2ZTN9/C3GE2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing Timken 5414 WBR, Outer diameter: 180 mm | Inner diameter: 70 mm | Width: 79.3 mm
Angular contact ball bearing SKF 7209 BECBY, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing FAG 3211-BD-XL-2HRS, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing Timken 5206 K/C3, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.825 mm
Angular contact ball bearing NTN 7204B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Precision / Spindle bearing SKF 71918 CE/P4ADGA, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
Angular contact ball bearing Timken 5306 WGC1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing FAG 7412-B-XL-MP-UA, Outer diameter: 150 mm | Inner diameter: 60 mm | Width: 35 mm
Angular contact ball bearing SNR 5306.NRZZG15, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing NTN 7200, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 9 mm
Precision / Spindle bearing NSK 7908A5TRDUMP3, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing SKF 7008 CE/HCP4ADGA, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm