Tapered roller bearing Timken 30217T71DB, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 71 mm
Double Row - Back to Back Spacer Assembly
See technical informationReferences
Timken:30217T71DB
Rubix:397A4889
Manufacturer :190038366
EAN:0053893366739





Product details : TIMKEN 30217T71DB-90KB1 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Strengths
Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a back-to-back (also known as indirect mount) configuration (2TS-IM).
Outer ring and inner ring spacers control the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing asse+H19mbly.
Outer ring spacer has oil slots.
Metric 2TS face-to-face MBAs are indicated in the part number as "DB"
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a back-to-back (also known as indirect mount) configuration (2TS-IM).
Outer ring and inner ring spacers control the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing asse+H19mbly.
Outer ring spacer has oil slots.
Metric 2TS face-to-face MBAs are indicated in the part number as "DB"
Applications
Gear reduction units / Industrial machines
Technical specifications
Attributes
| Package weight | 3817,0 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 71 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 321.39 excl. VAT
/ Each
£ 385.67 incl. VAT
- Usually arrives within 14 working days
