Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 453XB-20024 TAPERED ROLLER BEARING FLANGED CUP
Tapered roller bearing Timken 453XB
Tapered Roller Bearing Flanged Cup
References
timken:
453XB
rubix:
397A7900
ean:
0053893034652
Product details
Technical specifications
Product details : TIMKEN 453XB-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24,638
x
107,95
x
107,95
mm
Logistic Weight
490
g
Packaged dimensions (D x W x H)
31,75
x
117,602
x
117,602
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
252.67
excl. VAT
/
Each
£
303.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 395S-90132, Outer diameter: 109.982 mm | Inner diameter: 66.802 mm | Width: 52.324 mm
Tapered roller bearing Timken NA782, Inner diameter: 104.775 mm
Tapered roller bearing Timken H 239649-90061
Tapered roller bearing NTN 4T-HM518445, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 39.688 mm
Tapered roller bearing FAG 31316-XL-DF-A120-160, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 85 mm
Tapered roller bearing NTN 33114U, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 37 mm
Tapered roller bearing NSK 33215J, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41 mm
Tapered roller bearing FAG T2ED080, Outer diameter: 145 mm | Inner diameter: 80 mm | Width: 38 mm
Tapered roller bearing Timken JM822049-90K03, Outer diameter: 165.1 mm | Inner diameter: 109.982 mm | Width: 79.502 mm
Tapered roller bearing Timken 30212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 23.75 mm
Tapered roller bearing Timken JLM506849-90B01, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 18.5 mm
Tapered roller bearing Timken 415/414
Tapered roller bearing Timken HM212044/HM212011, Outer diameter: 122.238 mm | Inner diameter: 60.325 mm | Width: 38.1 mm
Tapered roller bearing Timken 6575-90010, Outer diameter: 162.052 mm | Inner diameter: 76.2 mm | Width: 115.824 mm
Tapered roller bearing NTN 4T-14130/14276, Outer diameter: 69.012 mm | Inner diameter: 33.338 mm | Width: 19.845 mm