Angular contact ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 77.8 mm |
Logistics dimensions (L x W x H) | 77,8x200x200 mm |
---|---|
Logistic Weight | 11210 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 77.8 mm |
Bearing Clearance | CN |
Series | 33..-M |
Material | Steel |
Cage | Brass |
Reference speed | 3200 rpm |
Limit speed | 4450 rpm |
Basic static load, radial - C0r | 315000 N |
Basic dynamic load, radial - Cr | 270000 N |
Sealing | Open |
Usually arrives within 14 working days