Angular contact ball bearing INA 3003-2RS, Outer diameter: 35 mm | Inner diameter: 17 mm | Width: 14 mm
Angular contact ball bearing
See technical informationReferences
INA:3003-2RS
Rubix:100A4760
Manufacturer :0008706500000
EAN:4064328078093

Product details : INA 3003-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 30..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 30..-b-2rs-tvh |
| Material | steel |
| Limit speed | 12300 rpm |
| Basic static load, radial - C0r | 6100 N |
| Basic dynamic load, radial - Cr | 9100 N |
Show UNSPSC/ECL@SS
£ 27.79 excl. VAT
/ Each
£ 33.35 incl. VAT
- Delivery usually within ( 7 ) days
