Angular contact ball bearing NTN 7204B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
NTN - Angular Contact Ball Bearing - 7204B
See technical informationSee documentsReferences
NTN:7204B
Rubix:205A1017
EAN:4547359437737



Documents
Product details : NTN 7204B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x14 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 7700 N |
| Basic dynamic load, radial - Cr | 14700 N |
Show UNSPSC/ECL@SS
£ 11.20 excl. VAT
/ Each
£ 13.44 incl. VAT
- Delivery usually within ( 3 ) days
