Angular contact ball bearing FAG 3205-BD-XL-2Z-TVH, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing
See technical informationReferences
FAG:3205-BD-XL-2Z-TVH
Rubix:158A9464
Manufacturer :0636598750000
EAN:4064327676399

Product details : FAG ANG. CONTACT BEARING 3205-BD-XL-2Z-TVH
Angular contact ball bearing 32..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 20.6 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 32..-bd-xl-2z-tvh |
| Cage | polyamide |
| Reference speed | 12500 rpm |
| Limit speed | 10700 rpm |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 22000 N |
Show UNSPSC/ECL@SS
£ 26.98 excl. VAT
/ Each
£ 32.38 incl. VAT
- In stock: Next day delivery
