Tapered roller bearing Timken M231649D, Inner diameter: 152.4 mm | Width: 84.138 mm
Double Row - Double Cone
See technical informationReferences
Timken:M231649D
Rubix:397A7629
Manufacturer :100188831
EAN:0053893528199






Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Width | 84.138 mm |
| Bearing Clearance | cn |
Product details : TIMKEN M231649D-20024 TAPERED ROLLER BEARING DOUBLE CONE
With the ability to support high radial and axial loads, high-performance Timken® double row tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Double inner (cone) rings should be replaced at the same time as the outer (cup) rings to maximize reliability and life
Applications
Gear reduction units / Calendar rolls / Industrial machinery
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 88,9x235,0x235,0 mm |
|---|---|
| Package weight | 6660,1 g |
| Inner diameter | 152.4 mm |
| Width | 84.138 mm |
| Bearing Clearance | cn |
| Weight | 10.8 kg |
| Series | m231600 |
| Total bearing width | 84.135 mm |
| Basic dynamic load, radial - Cr | 656000 N |
Show UNSPSC/ECL@SS
£ 2,218.62 excl. VAT
/ Each
£ 2,662.34 incl. VAT
- Usually arrives within 14 working days