Tapered roller bearing NTN 4T-A4138, Outer diameter: 34.988 mm | Inner diameter: 32.388 mm | Width: 8.73 mm
NTN - Tapered Roller Bearing - 4T-A4138
See technical informationSee documentsReferences
NTN:4T-A4138
Rubix:204A7984
EAN:4547359463019




Technical specifications
| Inner diameter | 32.388 mm |
|---|---|
| Outer diameter | 34.988 mm |
| Width | 8.73 mm |
Documents
Product details : NTN 4T-A4138 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34,988x34,988x8,73 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 32.388 mm |
| Outer diameter | 34.988 mm |
| Width | 8.73 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
- Delivery usually within ( 3 ) days