Tapered roller bearing Timken 99587-90200, Outer diameter: 254 mm | Inner diameter: 149.352 mm | Width: 149.352 mm


Double-Row Tapered Roller Bearing

References
timken:99587-90200
rubix:396A3479
ean:0053893462233
brand logo
brand logo
Technical specifications
Inner diameter149.352 mm
Outer diameter254 mm
Width149.352 mm
See all Specifications

Product details : TIMKEN 99587-90200 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)149,352x254x254 mm
Logistic Weight28031 g
Packaged dimensions (D x W x H)77,724x234,95x234,95 mm
Inner diameter149.352 mm
Outer diameter254 mm
Width149.352 mm
Show UNSPSC/ECL@SS
£ 2,952.07 excl. VAT
/ Each
£ 3,542.48 incl. VAT
  • Usually arrives within 14 working days