Tapered roller bearing Timken 15520B, Outer diameter: 57.15 mm | Inner diameter: 28.575 mm | Width: 13.495 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:15520B
Rubix:397A7878
Manufacturer :100205147
EAN:0053893189406


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 13.495 mm |
Product details : TIMKEN 15520B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13,495x61,016x61,016 mm |
|---|---|
| Logistic Weight | 74 g |
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
| Package weight | 73,9 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 57.15 mm |
| Width | 13.495 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
| Series | 15500 |
| Total bearing width | 17.465 mm |
| Basic static load, radial - C0r | 50100 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
£ 108.57 excl. VAT
/ Each
£ 130.28 incl. VAT
- Usually arrives within 14 working days




