Tapered Roller Bearing Cone
Inner diameter | 95.25 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 48,26x130,442x130,442 mm |
---|---|
Logistic Weight | 2887 g |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
Package weight | 2887,1 g |
Inner diameter | 95.25 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days