Double Row - Double Cup Assembly
Inner diameter | 177.8 mm |
---|---|
Outer diameter | 288.925 mm |
Width | 142.875 mm |
Package weight | 33135,8 g |
---|---|
Inner diameter | 177.8 mm |
Outer diameter | 288.925 mm |
Width | 142.875 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days