Double Row - Double Cup Assembly
Inner diameter | 152.4 mm |
---|---|
Outer diameter | 244.475 mm |
Width | 107.95 mm |
Packaged dimensions (D x W x H) | 114,3x260,3x260,3 mm |
---|---|
Package weight | 16973,4 g |
Inner diameter | 152.4 mm |
Outer diameter | 244.475 mm |
Width | 107.95 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days