Tapered roller bearing SKF 537/532 X/Q, Outer diameter: 107.95 mm | Inner diameter: 50.8 mm | Width: 37.212 mm
Tapered Roller Bearing
See technical informationReferences
SKF:537/532 X/Q
Rubix:104A5795
Manufacturer :47682
EAN:7316570595147


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 37.212 mm |
Product details : SKF TAPER ROLLER BEARING 537/532 X/Q
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,96x107,95x107,95 mm |
|---|---|
| Logistic Weight | 1510 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 107.95 mm |
| Width | 37.212 mm |
| Bearing Clearance | cn |
| Reference speed | 4800 rpm |
| Limit speed | 6300 rpm |
| Total bearing width | 36512 mm |
| Basic static load, radial - C0r | 190 N |
| Basic dynamic load, radial - Cr | 151 N |
Show UNSPSC/ECL@SS
£ 129.78 excl. VAT
/ Each
£ 155.74 incl. VAT
- Usually arrives within 14 working days