NTN - Tapered Roller Bearing - 4T-25580/25522
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 83.058 mm |
Width | 23.876 mm |
Logistic Weight | 574 g |
---|---|
Inner diameter | 44.45 mm |
Outer diameter | 83.058 mm |
Width | 23.876 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 76000 N |
Usually arrives within 14 working days