Tapered roller bearing SKF LM 29749/711/Q, Outer diameter: 65088 mm | Inner diameter: 38.1 mm | Width: 19.812 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 29749/711/Q
Rubix:229A3706
Manufacturer :66740
EAN:7316577744838


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 65088 mm |
| Width | 19.812 mm |
Product details : SKF LM 29749/711/Q TAPERED ROLLER BEARING
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18,29x60,35x60,35 mm |
|---|---|
| Logistic Weight | 248 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 65088 mm |
| Width | 19.812 mm |
| Bearing Clearance | cn |
| Series | lm |
| Reference speed | 7500 rpm |
| Limit speed | 11000 rpm |
| Total bearing width | 19812 mm |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 42900 N |
Show UNSPSC/ECL@SS
£ 53.07 excl. VAT
/ Each
£ 63.68 incl. VAT
- Usually arrives within 14 working days