Tapered roller bearing Timken H242649-90043, Outer diameter: 336.55 mm | Inner diameter: 206.375 mm | Width: 211.138 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:H242649-90043
Rubix:396A3510
EAN:0053893543949


Technical specifications
| Inner diameter | 206.375 mm |
|---|---|
| Outer diameter | 336.55 mm |
| Width | 211.138 mm |
Product details : TIMKEN H242649-90043 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 211,137x336,55x336,55 mm |
|---|---|
| Logistic Weight | 68568 g |
| Packaged dimensions (D x W x H) | 436x331x398 mm |
| Inner diameter | 206.375 mm |
| Outer diameter | 336.55 mm |
| Width | 211.138 mm |
| Bearing Clearance | cn |
| Weight | 68.05 kg |
| Series | h242600 |
| Cage | steel |
| Total bearing width | 211.138 mm |
| Basic dynamic load, radial - Cr | 2360000 N |
Show UNSPSC/ECL@SS
£ 10,165.28 excl. VAT
/ Each
£ 12,198.34 incl. VAT
- Usually arrives within 14 working days