Tapered Roller Cone with Controlled Stand
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 72.644 mm |
Width | 36.068 mm |
Logistics dimensions (L x W x H) | 36,068x72,644x72,644 mm |
---|---|
Logistic Weight | 773 g |
Packaged dimensions (D x W x H) | 45,466x100,584x100,584 mm |
Inner diameter | 50.8 mm |
Outer diameter | 72.644 mm |
Width | 36.068 mm |
Usually arrives within 14 working days