Tapered roller bearing Timken 32032XDF, Outer diameter: 240 mm | Inner diameter: 160 mm | Width: 102 mm


Double Row - Face to Face Spacer Assembly

References
timken:32032XDF
rubix:397A4935
manufacturer :190034682
ean:0053893127095
brand logo
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter240 mm
Width102 mm
See all Specifications

Product details : TIMKEN 32032XDF-90KA3 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight16171,5 g
Inner diameter160 mm
Outer diameter240 mm
Width102 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 1,135.67 excl. VAT
/ Each
£ 1,362.80 incl. VAT
  • Usually arrives within 14 working days