Tapered Roller Bearing Cone
Inner diameter | 220.662 mm |
---|---|
Outer diameter | 263.525 mm |
Width | 61.912 mm |
Packaged dimensions (D x W x H) | 311,2x311,2x69,9 mm |
---|---|
Package weight | 10137,8 g |
Inner diameter | 220.662 mm |
Outer diameter | 263.525 mm |
Width | 61.912 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days