Tapered roller bearing Timken 45290CA, Outer diameter: 106.363 mm | Inner diameter: 57.15 mm | Width: 30.958 mm

Tapered Roller Bearing Cone

See technical information

References

Timken:45290CA
Rubix:397A6081
EAN:0053893297101
brand logo

Technical specifications

Inner diameter57.15 mm
Outer diameter106.363 mm
Width30.958 mm
See all Specifications

Product details : TIMKEN 45290CA-20024 TAPERED ROLLER BEARING CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)30,988x78,74x78,74 mm
Logistic Weight757 g
Packaged dimensions (D x W x H)45,466x100,584x100,584 mm
Inner diameter57.15 mm
Outer diameter106.363 mm
Width30.958 mm
Bearing Clearancecn
Weight1.1 kg
Series45200
Total bearing width30.165 mm
Basic static load, radial - C0r189000 N
Basic dynamic load, radial - Cr182000 N
£ 114.40 excl. VAT
/ Each
£ 137.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories