Tapered roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistic Weight | 280 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | 322 |
Cage | Steel |
Limit speed | 14600 rpm |
Total bearing width | 21.25 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 62000 N |
Basic dynamic load, radial - Cr | 63000 N |
Usually arrives within 14 working days