Tapered Roller Bearing Cone
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 178.308 mm |
Width | 47.752 mm |
Logistics dimensions (L x W x H) | 47,625x178,318x178,318 mm |
---|---|
Logistic Weight | 3983 g |
Packaged dimensions (D x W x H) | 50,8x206,502x206,502 mm |
Inner diameter | 139.7 mm |
Outer diameter | 178.308 mm |
Width | 47.752 mm |
Usually arrives within 14 working days