Tapered roller bearing Timken HM 237542-902A7, Outer diameter: 288.925 mm | Inner diameter: 174.625 mm | Width: 63.5 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:HM 237542-902A7
Rubix:396A3590
EAN:0053893043074


Technical specifications
| Inner diameter | 174.625 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 63.5 mm |
Product details : TIMKEN HM237542-902A7 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 174.625 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Weight | 32.558 kg |
| Series | hm237500 |
| Cage | steel |
| Total bearing width | 142.875 mm |
| Basic dynamic load, radial - Cr | 1700000 N |
Show UNSPSC/ECL@SS
£ 6,776.02 excl. VAT
/ Each
£ 8,131.22 incl. VAT
- Usually arrives within 14 working days