Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 47896-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 47896/47825B
Tapered roller bearing Timken
References
timken:
47896/47825B
rubix:
397A7960
ean:
0053893832548
Product details
Technical specifications
Product details : TIMKEN 47896-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
329.28
excl. VAT
/
Each
£
395.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken T 163W
Tapered roller bearing NTN 4T-13889/13830, Outer diameter: 63.5 mm | Inner diameter: 38.1 mm | Width: 12.7 mm
Tapered roller bearing Timken JHM720249-90K09, Outer diameter: 160.02 mm | Inner diameter: 100.076 mm | Width: 89.408 mm
Tapered roller bearing FAG 32018-X-XL-P5, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 24 mm
Tapered roller bearing Timken NA 81550-902A1
Tapered roller bearing Timken 37431A-99401, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 23.02 mm
Tapered roller bearing NTN 4T-3490/3420, Outer diameter: 79.375 mm | Inner diameter: 38.1 mm | Width: 29.37 mm
Tapered roller bearing FAG 32311-B>A, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 35 mm
Tapered roller bearing NTN 4T-15117/15245, Outer diameter: 62 mm | Inner diameter: 29.987 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-395A/394, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing NTN 4T-67787, Outer diameter: 247.65 mm | Inner diameter: 174.63 mm | Width: 47.63 mm
Tapered roller bearing Timken L44643-90035, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 31.75 mm
Tapered roller bearing Timken HM89446A, Inner diameter: 34.925 mm
Tapered roller bearing Timken JL69349-K0395, Outer diameter: 51.562 mm | Inner diameter: 38 mm | Width: 17 mm
Tapered roller bearing Timken 30304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 16.25 mm