Tapered Roller Bearing Cone
Inner diameter | 110 mm |
---|---|
Outer diameter | 165 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35,001x137,033x137,033 mm |
---|---|
Logistic Weight | 1602 g |
Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
Inner diameter | 110 mm |
Outer diameter | 165 mm |
Width | 35 mm |
Usually arrives within 14 working days