Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK 3982R/3920R TAPER ROLLER BEARING
Tapered roller bearing NSK 3982R/3920R, Outer diameter: 112.712 mm | Inner diameter: 63.5 mm | Width: 30.162 mm
Tapered roller bearing NSK
References
nsk:
3982R/3920R
rubix:
216A4914
manufacturer :
3982R/3920R 5
Technical specifications
Inner diameter
63.5
mm
Outer diameter
112.712
mm
Width
30.162
mm
See all Specifications
Product details
Technical specifications
Product details : NSK 3982R/3920R TAPER ROLLER BEARING
Technical specifications
Attributes
Logistic Weight
1225
g
Inner diameter
63.5
mm
Outer diameter
112.712
mm
Width
30.162
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.99
excl. VAT
/
Each
£
171.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 357/353
Tapered roller bearing SKF 31308/CL7C, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing Timken 572D, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-2793/2720, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing Timken 09074/09195
Tapered roller bearing Timken 528/522, Outer diameter: 101.6 mm | Inner diameter: 47.625 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-17831, Outer diameter: 79.985 mm | Inner diameter: 45.23 mm | Width: 15.08 mm
Tapered roller bearing NTN 4T-32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing Timken H913810-20024, Outer diameter: 146.05 mm | Inner diameter: 111.105 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-1779, Outer diameter: 39 mm | Inner diameter: 23.812 mm | Width: 19.837 mm
Tapered roller bearing Timken 48684/48620
Tapered roller bearing NTN 4T-55187, Outer diameter: 85.5 mm | Inner diameter: 47.625 mm | Width: 26.909 mm
Tapered roller bearing Timken M 231649/M231610
Tapered roller bearing NTN 4T-39580, Outer diameter: 112.71 mm | Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-JM716649, Outer diameter: 108.5 mm | Inner diameter: 85 mm | Width: 29 mm